JTT Type-C male to HDMI female conversion adapter

Sebelum PPN:
Rp439.900
Spesifikasi
Connector ShapePC side: Type-C (male) USB3.1, Monitor/TV side: HDMI2.0 (female)
Conversion TypeFemale-male
Dimensions (mm)40x24x11
Female MountingHDMI
Male MountingType-C
Mass (g)8
SpecificationConversion specifications: Type-C (male) -> HDMI (female) conversion *Please use with a port that supports video output (DisplayPort Alt Mode). *It is not possible to output from HDMI to Type-C.
Supported ResolutionFull HD (1920x1080), up to 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
By converting the Type-C terminal of a computer or smartphone that supports DisplayPortAlt mode to HDMI, you can easily connect it to a TV or PC monitor.
Feature
By converting the Type-C terminal of a computer or smartphone that supports DisplayPortAlt mode to HDMI, you can easily connect it to a TV or PC monitor.

Ulasan Produk

Tidak ada ulasan