OSMA Type-C flexible cable

Sebelum PPN:
Rp219.900 - Rp239.900
Spesifikasi
Cable Typesoft
ColorBlack
ConnectorType-C male type-USB + A male type
InterfaceUSB2.0
Maximum Data Transfer Rate (Mbps) (Theoretical)480 * (Transfer speed conforms to the standard of the device to which the cable is connected)
Output Current (A)Maximum: 3
suitable usageFor data transfer

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Equipped with a new standard type-C connector.
Data transfer speed up to 480 Mbps * (Transfer speed conforms to the standard of the device to which the cable is connected)
This product can be connected to a computer, tablet, etc. and a device equipped with USB type-C.
A connector that can be inserted in either direction. Equipped with a double shield layer that guards the transfer speed of the cable.
Gold-plated pin specifications that are resistant to rust and have little signal deterioration.
Feature
Equipped with a new standard type-C connector.
Data transfer speed up to 480 Mbps * (Transfer speed conforms to the standard of the device to which the cable is connected)
This product can be connected to a computer, tablet, etc. and a device equipped with USB type-C.
A connector that can be inserted in either direction. Equipped with a double shield layer that guards the transfer speed of the cable.
Gold-plated pin specifications that are resistant to rust and have little signal deterioration.

Ulasan Produk

Tidak ada ulasan