JTT Type-C female to HDMI male conversion adapter

Sebelum PPN:
Rp519.900
Spesifikasi
Connector ShapePC side: Type-C (female) USB3.1, Monitor/TV side: HDMI2.0 (male)
Conversion TypeFemale-male
Dimensions (mm)43x24x11
Female MountingType-C
Male MountingHDMI
Mass (g)9
SpecificationConversion specifications: Type-C (female) to HDMI (male) conversion *Cannot output from HDMI to Type-C. *A separate video output compatible cable is required. *For video output, all terminal cable displays must comply with video standards.
Supported ResolutionFull HD (1920x1080).Maximum 4K/60Hz

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Simply attach this product to the HDMI terminal of your TV or PC monitor to enable Type-C connectivity.
A separate USB-C cable with video output is required.
Feature
Simply attach this product to the HDMI terminal of your TV or PC monitor to enable Type-C connectivity.
A separate USB-C cable with video output is required.

Ulasan Produk

Tidak ada ulasan