JTT Type-C extension cable 1m
#Grup produk P113657823
Spesifikasi
| Cable Length (m) | About 1 |
|---|---|
| Color | Black |
| Mass (g) | About 25 |
| Terminal Shape | TYPE-C (male) x 1, TYPE-C (female) x 1 |
| Transfer Speed (Mbps) | Up to 480 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
This product is a TYPE-C extension cable that supports USB 2.0.
It supports high-speed data transfer of up to 480Mbps and power supply of up to 5V/3A, and can be used to extend the cables of smartphones and tablets.
Available in lengths of 50cm, 1m, 2m and 3m, these cables help you neatly organize the cables around your desk.
Product Features
TYPE-C extension cable compatible with USB 2.0This product is a TYPE-C extension cable compatible with USB 2.0.
It can be used to extend USB 2.0 compatible cables and cables for peripheral devices.
Supports data transfer of up to 480Mbps, allowing for smooth data exchange.
It can be used to extend the connection cable between a computer and smartphone that supports USB 2.0.
Supports charging up to 5V/3A Supports charging up to 5V/3A, allowing you to quickly charge your smartphone or tablet.
Extending the USB-C terminal makes it easier to manage the cable.
*PD chargers are not supported.
Extend your USB-A to TYPE-C cable
It can extend the USB-A to TYPE-C cable, allowing for smooth charging and data transfer.
*Depending on the type of TYPE-C cable, the terminals may be on the front and back.
Compatible with peripheral devices such as mice and keyboards. Extending the Type-C cable of a mouse, keyboard, external hard drive, etc. improves usability.
Adjusting the length makes the work environment even more comfortable.
Reversible USB-C connector
The USB-C connector is reversible, allowing for easy connection even in tight or dark spaces.
Choose from four cable lengths
You can choose from four lengths: 0.5m, 1m, 2m and 3m.
Select the optimal length to suit the installation location and usage situation to create a comfortable workspace.
It supports high-speed data transfer of up to 480Mbps and power supply of up to 5V/3A, and can be used to extend the cables of smartphones and tablets.
Available in lengths of 50cm, 1m, 2m and 3m, these cables help you neatly organize the cables around your desk.
Product Features
TYPE-C extension cable compatible with USB 2.0This product is a TYPE-C extension cable compatible with USB 2.0.
It can be used to extend USB 2.0 compatible cables and cables for peripheral devices.
Supports data transfer of up to 480Mbps, allowing for smooth data exchange.
It can be used to extend the connection cable between a computer and smartphone that supports USB 2.0.
Supports charging up to 5V/3A Supports charging up to 5V/3A, allowing you to quickly charge your smartphone or tablet.
Extending the USB-C terminal makes it easier to manage the cable.
*PD chargers are not supported.
Extend your USB-A to TYPE-C cable
It can extend the USB-A to TYPE-C cable, allowing for smooth charging and data transfer.
*Depending on the type of TYPE-C cable, the terminals may be on the front and back.
Compatible with peripheral devices such as mice and keyboards. Extending the Type-C cable of a mouse, keyboard, external hard drive, etc. improves usability.
Adjusting the length makes the work environment even more comfortable.
Reversible USB-C connector
The USB-C connector is reversible, allowing for easy connection even in tight or dark spaces.
Choose from four cable lengths
You can choose from four lengths: 0.5m, 1m, 2m and 3m.
Select the optimal length to suit the installation location and usage situation to create a comfortable workspace.
Feature
This product is a TYPE-C extension cable that supports USB 2.0.It supports high-speed data transfer of up to 480Mbps and power supply of up to 5V/3A, and can be used to extend the cables of smartphones and tablets.
Available in lengths of 50cm, 1m, 2m and 3m, these cables help you neatly organize the cables around your desk.
Product Features
TYPE-C extension cable compatible with USB 2.0This product is a TYPE-C extension cable compatible with USB 2.0.
It can be used to extend USB 2.0 compatible cables and cables for peripheral devices.
Supports data transfer of up to 480Mbps, allowing for smooth data exchange.
It can be used to extend the connection cable between a computer and smartphone that supports USB 2.0.
Supports charging up to 5V/3A Supports charging up to 5V/3A, allowing you to quickly charge your smartphone or tablet.
Extending the USB-C terminal makes it easier to manage the cable.
*PD chargers are not supported.
Extend your USB-A to TYPE-C cable
It can extend the USB-A to TYPE-C cable, allowing for smooth charging and data transfer.
*Depending on the type of TYPE-C cable, the terminals may be on the front and back.
Compatible with peripheral devices such as mice and keyboards. Extending the Type-C cable of a mouse, keyboard, external hard drive, etc. improves usability.
Adjusting the length makes the work environment even more comfortable.
Reversible USB-C connector
The USB-C connector is reversible, allowing for easy connection even in tight or dark spaces.
Choose from four cable lengths
You can choose from four lengths: 0.5m, 1m, 2m and 3m.
Select the optimal length to suit the installation location and usage situation to create a comfortable workspace.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
