Buffalo Type-C Docking Station, PD Compatible, with CR, Silver

Sebelum PPN:
Rp1.399.900
Spesifikasi
Cable Length (cm)Approximately 30 (excluding connector)
ColorSilver
Included AccessoriesInstruction manual / Warranty card
Mass (g)About 85
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 116 x Approx. 16 x Approx. 52.5 (excluding cables and protrusions)
Power Supply MethodBus power / USB PD3.0 power supply
StandardVCCI classB
Suitable ModelsWindows PC, Mac and Chromebook with USB 3.2 (Gen 1) /USB 3.1 (Gen 1) /3.0 terminal (Type-C)
Transfer Rate (Gbps)Up to 5 (standard value)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A docking station that allows you to connect all your peripherals with a single cable
Connect computers without LAN ports to a wired LAN environment
Equipped with SD/microSD card reader
USB Power Delivery (USB PD) compatible
Supports HDMI video output
Equipped with a USB 3.2 (Gen 1) compatible hub
Compatible with Windows and Mac. Short cable that doesn't get in the way.
*When using USB PD3.0 power supply, use a power adapter with an output that is 15W or more greater than the output of the power adapter recommended for your computer, and connect it to the PD input port of this product.
Warning
*When using USB PD3.0 power supply, use a power adapter with an output that is 15W or more greater than the output of the power adapter recommended for your computer, and connect it to the PD input port of this product.
Feature
A docking station that allows you to connect all your peripherals with a single cable
Connect computers without LAN ports to a wired LAN environment
Equipped with SD/microSD card reader
USB Power Delivery (USB PD) compatible
Supports HDMI video output
Equipped with a USB 3.2 (Gen 1) compatible hub
Compatible with Windows and Mac. Short cable that doesn't get in the way.

Ulasan Produk

Tidak ada ulasan