Spesifikasi
| Cable Length (cm) | Approximately 30 (excluding connector) |
|---|---|
| Color | Black |
| Included Accessories | Instruction manual / Warranty card |
| Mass (g) | About 85 |
| Outer dimensions, Width W x Height H x Depth D (mm) | Approx. 116 x Approx. 16 x Approx. 52.5 (excluding cables and protrusions) |
| Power Supply Method | Bus power / USB PD3.0 power supply |
| Standard | VCCI classB |
| Suitable Models | Windows PC, Mac and Chromebook with USB 3.2 (Gen 1) /USB 3.1 (Gen 1) /3.0 terminal (Type-C) |
| Transfer Rate (Gbps) | Up to 5 (standard value) |
| Warranty Period | 1 year |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
A docking station that allows you to connect all your peripherals with a single cable
Connect computers without LAN ports to a wired LAN environment
Equipped with SD/microSD card reader
USB Power Delivery (USB PD) compatible
Supports HDMI video output
Equipped with a USB 3.2 (Gen 1) compatible hub
Compatible with Windows and Mac. Short cable that doesn't get in the way.
*When using USB PD3.0 power supply, use a power adapter with an output that is 15W or more greater than the output of the power adapter recommended for your computer, and connect it to the PD input port of this product.
Connect computers without LAN ports to a wired LAN environment
Equipped with SD/microSD card reader
USB Power Delivery (USB PD) compatible
Supports HDMI video output
Equipped with a USB 3.2 (Gen 1) compatible hub
Compatible with Windows and Mac. Short cable that doesn't get in the way.
*When using USB PD3.0 power supply, use a power adapter with an output that is 15W or more greater than the output of the power adapter recommended for your computer, and connect it to the PD input port of this product.
Warning
*When using USB PD3.0 power supply, use a power adapter with an output that is 15W or more greater than the output of the power adapter recommended for your computer, and connect it to the PD input port of this product.Feature
A docking station that allows you to connect all your peripherals with a single cableConnect computers without LAN ports to a wired LAN environment
Equipped with SD/microSD card reader
USB Power Delivery (USB PD) compatible
Supports HDMI video output
Equipped with a USB 3.2 (Gen 1) compatible hub
Compatible with Windows and Mac. Short cable that doesn't get in the way.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
