Buffalo Type-C connection docking station with PD support and HDMI output

Sebelum PPN:
Rp1.499.900 - Rp1.599.900
Spesifikasi
Cable Length (cm)Approximately 30 (* excluding connector)
Included AccessoriesInstruction manual / Warranty card
Mass (g)About 62
Outer dimensions, Width W x Height H x Depth D (mm)Approx. 102 x Approx. 16 x Approx. 41 (* Excluding cables and protrusions)
Power Supply MethodBus power / USB PD3.0 power supply * When using with USB PD3.0 power supply, use the AC adapter that comes with the computer (or genuine) or the Buffalo USB PD compatible AC adapter to the USB Type-C port of this product. Connect
StandardVCCI classB
Suitable ModelsWindows PC, Mac and Chromebook with USB 3.2 (Gen 1) /USB 3.1 (Gen 1) /3.0 terminal (Type-C)
Transfer Rate (Gbps)Up to 5 (standard value)
Warranty Period1 year

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This docking station lets you connect multiple peripherals to your laptop with a single cable. It also supports USB Power Delivery (USB PD), HDMI video output, and a USB 3.2 (Gen 1) hub. It's compatible with Windows and Mac, and the short cable keeps it out of the way.
Feature
This docking station lets you connect multiple peripherals to your laptop with a single cable. It also supports USB Power Delivery (USB PD), HDMI video output, and a USB 3.2 (Gen 1) hub. It's compatible with Windows and Mac, and the short cable keeps it out of the way.

Ulasan Produk

Tidak ada ulasan