Nakabayashi TYPE-C cable 3A compatible 1m

Sebelum PPN:
Rp239.900
Spesifikasi
Cable Length (m)1
ColorBlack
Connector ShapeUSB [C] male-USB [A] male
Data Transfer RateMaximum 480 (theoretical value when connecting USB2.0 standard compatible devices with a cable of 5m or less)
InterfaceUSB2.0
Mass (g)22
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable For5V / 3A (Current supplied depends on the performance of the equipment used)
Suitable ModelUSB [C] male side / smartphone [table] equipped with USB [C] terminal, USB [A] male side / USB [A] terminal mounted PC, USB charger, mobile battery

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Type-C cable for 3A compatible smartphones and tablets.
Can be used with smartphones and tablets equipped with a Type-C terminal.
It cannot be used on iOS devices such as iPhone and iPad.
You can charge your smartphone or tablet by connecting it to a PC or USB charger mobile battery.
Supports quick charging. (Only compatible with models that can be charged quickly) Uses a 3A resistant cable with plenty of room.
Feature
Type-C cable for 3A compatible smartphones and tablets.
Can be used with smartphones and tablets equipped with a Type-C terminal.
It cannot be used on iOS devices such as iPhone and iPad.
You can charge your smartphone or tablet by connecting it to a PC or USB charger mobile battery.
Supports quick charging. (Only compatible with models that can be charged quickly) Uses a 3A resistant cable with plenty of room.

Ulasan Produk

Tidak ada ulasan