MCO Type-C AC adapter 2.4A

Sebelum PPN:
Rp319.900 - Rp349.900
Spesifikasi
ColorWhite
Dimensions, Width W x Height H x Depth D (mm)Approx. 24 x 39 x 39 (excluding cable)
Rated Input Voltage (V)AC100~240
Rated OutputOutput: 5V/2400mA (2.4A)
Resistance (Ω)56
Warranty Period6 months from the date of purchase (* Proof of purchase such as a receipt is required to receive warranty.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thin and compact USB-AC adapter Ready-to-use cable-integrated adapter for charging devices equipped with USB Type-C USB Type-C compatible cable-integrated charging AC adapter 2.4A equipped with a heat detection sensor on the Type-C terminal (2,400mA) Equipped with 4 safety protection functions for output Equipped with 4 protection functions, "overcurrent protection function", "overvoltage protection function", "short circuit protection function" and "overheat protection function", to prevent current and voltage exceeding the allowable value. Prevents accidents in the unlikely event that a load is applied. Swing type AC plug convenient for carrying and storage Compatible with 100V-240V that can be used overseas
Feature
Thin and compact USB-AC adapter Ready-to-use cable-integrated adapter for charging devices equipped with USB Type-C USB Type-C compatible cable-integrated charging AC adapter 2.4A equipped with a heat detection sensor on the Type-C terminal (2,400mA) Equipped with 4 safety protection functions for output Equipped with 4 protection functions, "overcurrent protection function", "overvoltage protection function", "short circuit protection function" and "overheat protection function", to prevent current and voltage exceeding the allowable value. Prevents accidents in the unlikely event that a load is applied. Swing type AC plug convenient for carrying and storage Compatible with 100V-240V that can be used overseas

Ulasan Produk

Tidak ada ulasan