StarTech.com TV Wall Mount Bracket for 26-65 Inches, 45kg Weight Capacity, VESA, Compatible with Flat and Curved TVs, Multi-Angle Adjustment, Slim LCD TV Monitor Arm
#Grup produk P113657160
Spesifikasi
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
|---|
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Premium TV Wall Mount: This wall-mounted, articulating TV monitor arm supports TVs up to 65 inches. VESA patterns range from 200x100 to 400x400. Its maximum weight capacity is 99 lb (45 kg). It features a durable, sturdy silver frame. It's compatible with flat and curved TVs. Wide Range of Motion: This corner TV wall mount features smooth torque adjustment with ±15° of vertical and ±90° of horizontal movement. It features a double swivel arm. It extends approximately 10.5cm from the wall when retracted and approximately 56.1cm when extended. Easy Installation: Ships assembled and ready to set right out of the box. The articulating TV wall mount includes a bubble level, mounting template, and a wall plate for keyhole mounting for easy installation. Compatibility: This single-stud TV mount is compatible with Samsung, Sony, Hisense, TCL, LG, and other TVs. VESA compatible. Includes mounting hardware for wood studs and concrete walls, spacers, adjustment tools, and various screw sizes. Stylish design: Sturdy steel and aluminum construction with a decorative cover for a sleek look. Includes cable management features, ideal for customer-facing applications. Note: The pull-out TV mount requires one wood stud for installation.
Feature
Premium TV Wall Mount: This wall-mounted, articulating TV monitor arm supports TVs up to 65 inches. VESA patterns range from 200x100 to 400x400. Its maximum weight capacity is 99 lb (45 kg). It features a durable, sturdy silver frame. It's compatible with flat and curved TVs. Wide Range of Motion: This corner TV wall mount features smooth torque adjustment with ±15° of vertical and ±90° of horizontal movement. It features a double swivel arm. It extends approximately 10.5cm from the wall when retracted and approximately 56.1cm when extended. Easy Installation: Ships assembled and ready to set right out of the box. The articulating TV wall mount includes a bubble level, mounting template, and a wall plate for keyhole mounting for easy installation. Compatibility: This single-stud TV mount is compatible with Samsung, Sony, Hisense, TCL, LG, and other TVs. VESA compatible. Includes mounting hardware for wood studs and concrete walls, spacers, adjustment tools, and various screw sizes. Stylish design: Sturdy steel and aluminum construction with a decorative cover for a sleek look. Includes cable management features, ideal for customer-facing applications. Note: The pull-out TV mount requires one wood stud for installation.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
