StarTech.com TV wall mount Wall mount 2-axis arm
#Grup produk P113657142
Spesifikasi
| Angle Adjustment Range | +/-45 |
|---|---|
| Color | Black |
| Height (cm) | 11.9 |
| Length (cm) | 15.4 |
| Mass (g) | 482 |
| Width (cm) | 19.5 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.
Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 195 mm
+/- 90 ° swivel pivot arm provides high flexibility for viewing angle adjustment Vertical angle adjustment is easy +/- 45 ° tilt function Easy installation with sliding wall plate
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Space is effective in home office environment Utilization
Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 195 mm
+/- 90 ° swivel pivot arm provides high flexibility for viewing angle adjustment Vertical angle adjustment is easy +/- 45 ° tilt function Easy installation with sliding wall plate
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Space is effective in home office environment Utilization
Feature
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 195 mm
+/- 90 ° swivel pivot arm provides high flexibility for viewing angle adjustment Vertical angle adjustment is easy +/- 45 ° tilt function Easy installation with sliding wall plate
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Use
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Space is effective in home office environment UtilizationProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
