StarTech.com TV wall mount
#Grup produk P113657124
Spesifikasi
| Angle Adjustment Range | + /- 45 |
|---|---|
| Color | Black |
| Height (cm) | 55 |
| Length (cm) | 11.4 |
| Mass (g) | 272 |
| Width (cm) | 11.4 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.
Compatible with monitors from 13 inches to 34 inches and weighs up to 15 kg
+/- 45 ° swivel to freely change the view angle
Easy vertical angle adjustment with +/- 45 ° tilt Easy installation with sliding wall plate
Compatible with VESA standard compatible monitors: 50x50, 75x75, 100x100
Cable management
Space-saving without placing a monitor on a desk or table in business environments, commercial facilities, industrial facilities, office environments, etc. Computer monitors and flat screen TVs are installed on the wall in conference rooms, medical institutions, financial institutions, etc. Offices along the wall Ideal for the environment and workspace A comfortable work environment is realized by using a large space in the home office.
Compatible with monitors from 13 inches to 34 inches and weighs up to 15 kg
+/- 45 ° swivel to freely change the view angle
Easy vertical angle adjustment with +/- 45 ° tilt Easy installation with sliding wall plate
Compatible with VESA standard compatible monitors: 50x50, 75x75, 100x100
Cable management
Space-saving without placing a monitor on a desk or table in business environments, commercial facilities, industrial facilities, office environments, etc. Computer monitors and flat screen TVs are installed on the wall in conference rooms, medical institutions, financial institutions, etc. Offices along the wall Ideal for the environment and workspace A comfortable work environment is realized by using a large space in the home office.
Feature
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.Compatible with monitors from 13 inches to 34 inches and weighs up to 15 kg
+/- 45 ° swivel to freely change the view angle
Easy vertical angle adjustment with +/- 45 ° tilt Easy installation with sliding wall plate
Compatible with VESA standard compatible monitors: 50x50, 75x75, 100x100
Cable management
Use
Space-saving without placing a monitor on a desk or table in business environments, commercial facilities, industrial facilities, office environments, etc. Computer monitors and flat screen TVs are installed on the wall in conference rooms, medical institutions, financial institutions, etc. Offices along the wall Ideal for the environment and workspace A comfortable work environment is realized by using a large space in the home office.Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
