StarTech.com TV wall bracket Wall mounted triaxial arm

Sebelum PPN:
Rp1.899.900
Spesifikasi
Angle Adjustment Range+/-70
ColorBlack
Height (cm)12
Length (cm)40
Mass (g)948
Width (cm)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.
Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 382 mm
+/- 90 ° swivel pivot arm provides high flexibility in viewing angle adjustment Easy vertical angle adjustment +/- 70 ° tilt function Easy installation with sliding wall plate
Compatible with VESA standard compatible monitors: 75x75, 100x100
Cable management
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Space is effective in home office environment Utilization
Feature
Install a monitor or flat screen TV on the wall to make effective use of space while sharing the screen.
Compatible with monitors from 13 inches to 27 inches and 15 kg Arm movable range: 382 mm
+/- 90 ° swivel pivot arm provides high flexibility in viewing angle adjustment Easy vertical angle adjustment +/- 70 ° tilt function Easy installation with sliding wall plate
Compatible with VESA standard compatible monitors: 75x75, 100x100
Cable management
Use
Space saving is realized without placing a monitor on the desk or table in business environment, commercial facility, industrial facility, office environment, etc. Convenient when showing the screen to the client in medical institutions, financial institutions, real estate offices, etc. Space is effective in home office environment Utilization

Ulasan Produk

Tidak ada ulasan