StarTech.com TV stand / mobile / 2 screens / 37 - 60 inch display / VESA compatible / load capacity of 50 kg each / with shelves for AV equipment / height adjustable / with casters / wall-mounted TV stand / TV stand
#Grup produk P113657045
Spesifikasi
| Adjustment range (mm) | 1200~1685 |
|---|---|
| Allowable Load (kg) | 50 |
| Applicable Inch Size | 37 to 60 inches |
| Height (m) | 2.4 |
| Height Adjustment | Yes |
| Length (cm) | 71 |
| Mass (kg) | 37.5 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| VESA Mount (mm) | 200x200,200x300,200x400,300x200,300x300,400x200,400x300,400x400,600x200,600x300,600x400 |
| Warranty Period | 2 years |
| Width (m) | 2.2 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Dual TV Cart: Heavy-duty aluminum TV stand for displays from 37" to 60" (50kg load capacity per TV). 4 lockable casters and handle on post for easy mobility. Sturdy steel base (1220mmx710mm) to prevent tipping
Easy adjustment: The height of two displays can be synchronized within a range of 0.5m, and the height from the center of the TV to the floor can be adjusted from 1.2m to 1.7m. With height indicator for precise adjustment. Screen swing +5/-10 degrees each Device storage space: Comes with two storage shelves that are convenient for storing webcams and media devices (each shelf can withstand a load of 5 kg, and the height can be adjusted separately from the display). Height from the floor can be adjusted separately up to 2.4m for the upper shelf and 0.72m for the lower shelf. Supported VESA patterns: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400. MOBILE PRESENTATION CART WITH SCREWS & SPACERS: A TV rack with wheels that can hold two displays. Move between conference rooms and classrooms and use for meetings and group work. Comes with a cable management function that organizes and moves wires
Easy adjustment: The height of two displays can be synchronized within a range of 0.5m, and the height from the center of the TV to the floor can be adjusted from 1.2m to 1.7m. With height indicator for precise adjustment. Screen swing +5/-10 degrees each Device storage space: Comes with two storage shelves that are convenient for storing webcams and media devices (each shelf can withstand a load of 5 kg, and the height can be adjusted separately from the display). Height from the floor can be adjusted separately up to 2.4m for the upper shelf and 0.72m for the lower shelf. Supported VESA patterns: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400. MOBILE PRESENTATION CART WITH SCREWS & SPACERS: A TV rack with wheels that can hold two displays. Move between conference rooms and classrooms and use for meetings and group work. Comes with a cable management function that organizes and moves wires
Feature
Dual TV Cart: Heavy-duty aluminum TV stand for displays from 37" to 60" (50kg load capacity per TV). 4 lockable casters and handle on post for easy mobility. Sturdy steel base (1220mmx710mm) to prevent tippingEasy adjustment: The height of two displays can be synchronized within a range of 0.5m, and the height from the center of the TV to the floor can be adjusted from 1.2m to 1.7m. With height indicator for precise adjustment. Screen swing +5/-10 degrees each Device storage space: Comes with two storage shelves that are convenient for storing webcams and media devices (each shelf can withstand a load of 5 kg, and the height can be adjusted separately from the display). Height from the floor can be adjusted separately up to 2.4m for the upper shelf and 0.72m for the lower shelf. Supported VESA patterns: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400. MOBILE PRESENTATION CART WITH SCREWS & SPACERS: A TV rack with wheels that can hold two displays. Move between conference rooms and classrooms and use for meetings and group work. Comes with a cable management function that organizes and moves wires
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
