MCO TV remote control preset type

Sebelum PPN:
Rp329.900 - Rp349.900
Spesifikasi
Battery LifeApproximately 12 months (depending on use frequency when using alkaline batteries)
Mass (g)Approx. 104 (excluding batteries)
Operating Distance (m)Approximately 7 (varies depending on equipment used and room conditions)
Outer dimensions, Width W x Height H x Depth D (mm)54x232x20
Power Supply2 x DC3V AAA batteries (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
No settings are required, so you can use it immediately after purchase.
The main functions of terrestrial digital can be operated.
It also supports the link function of each manufacturer.
You can comfortably operate in conjunction with peripheral devices.
Wide-angle transmission with 2-way LED.
Feature
No settings are required, so you can use it immediately after purchase.
The main functions of terrestrial digital can be operated.
It also supports the link function of each manufacturer.
You can comfortably operate in conjunction with peripheral devices.
Wide-angle transmission with 2-way LED.

Ulasan Produk

Tidak ada ulasan