ELPA (Asahi Electric) TV remote control by manufacturer

Sebelum PPN:
Rp359.900
Spesifikasi
Battery LifeAbout 12 months (when using alkaline batteries)
Dimensions (mm)54x232x20
Mass (g)104 (excluding batteries)
Operating Distance (m)About 7
Power Supply2 x DC3V AAA batteries (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV remote control that can be used immediately without any settings. Main functions of terrestrial digital broadcasting can be operated. Supports interlocking operation with DVD and Blu-ray with Bravia link support.
Wide-angle transmission with 2-way LED
Feature
TV remote control that can be used immediately without any settings. Main functions of terrestrial digital broadcasting can be operated. Supports interlocking operation with DVD and Blu-ray with Bravia link support.
Wide-angle transmission with 2-way LED

Ulasan Produk

Tidak ada ulasan