Ohm Electric TV remote control

Sebelum PPN:
Rp359.900
Spesifikasi
Battery LifeAbout 1 year (when using new alkaline batteries) * Varies depending on usage frequency
Compatible ManufacturerSony
Dimensions, Height H x Width W x Thickness t (mm)210x50.5x27.1
Included AccessoriesWarranty, instruction manual
Mass (g)Approx. 98 (excluding batteries)
Operating Distance (m)Approximately 7 (varies depending on equipment used and room conditions)
Power SupplyDC3V AAA battery x 2 (sold separately)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
TV remote control that can be used immediately and can be customized Sony BRAVIA exclusive manufacturer code set, frequently used functions can be registered OK Genuine remote control main 58 buttons + learning registration 2 buttons included
Feature
TV remote control that can be used immediately and can be customized Sony BRAVIA exclusive manufacturer code set, frequently used functions can be registered OK Genuine remote control main 58 buttons + learning registration 2 buttons included

Ulasan Produk

Tidak ada ulasan