Ohm Electric TV headphones

Sebelum PPN:
Rp259.900
Spesifikasi
Cable Length (m)About 5
Included AccessoriesVolume controller (with integrated cord)
Mass (g)Approx. 110 (excluding code)
Maximum Acceptable Input (mW)100
Mounting Methodoverhead
Playback Frequency (Hz)20-20000
PlugDIA3.5mm stereo mini plug (I type)
Sound Pressure Level (dB)117
TypeClosed type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Light TV headphones Φ3.5mm Gold-plated stereo mini plug Comfortable sound 40mm caliber with driver volume controller (stereo / monaural switching)
Feature
Light TV headphones Φ3.5mm Gold-plated stereo mini plug Comfortable sound 40mm caliber with driver volume controller (stereo / monaural switching)

Ulasan Produk

Tidak ada ulasan