StarTech.com TV ceiling mount / 32 - 75 inch / 1 screen / VESA compatible / pole extension width 56-91cm / +/-180 degree horizontal rotation angle adjustment / thin LCD TV monitor display hanging bracket
#Grup produk P113656745
Spesifikasi
| Angle Adjustment Range | +0/ -25 |
|---|---|
| Color | Black |
| Height (cm) | 115 |
| Length (cm) | 43.5 |
| Width (cm) | 68 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
ALL-ORIENTATION: Full-motion monitor mount with +/-180 degree rotation around pole and -25 degree downward tilt. Tool-free adjustment. COMPATIBILITY: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA PATTERNS SUPPORTED: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Wide range of mounting applications: Adjustable flat-screen TV ceiling mount that can be used on both sloped and horizontal ceilings, and the pole can be adjusted within a range of +/-60 degrees to keep the display level.
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (load capacity: 50 kg) (including curved TVs). Load capacity of 50 kg per unit, height adjustable with support pole (distance from ceiling 56 cm - 91 cm)
Clean look: Versatile large display ceiling mount with hook and mount design for easy setup. Includes cable management function. Ideal for digital signage.
Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guests
Wide range of mounting applications: Adjustable flat-screen TV ceiling mount that can be used on both sloped and horizontal ceilings, and the pole can be adjusted within a range of +/-60 degrees to keep the display level.
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (load capacity: 50 kg) (including curved TVs). Load capacity of 50 kg per unit, height adjustable with support pole (distance from ceiling 56 cm - 91 cm)
Clean look: Versatile large display ceiling mount with hook and mount design for easy setup. Includes cable management function. Ideal for digital signage.
Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guests
Feature
ALL-ORIENTATION: Full-motion monitor mount with +/-180 degree rotation around pole and -25 degree downward tilt. Tool-free adjustment. COMPATIBILITY: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA PATTERNS SUPPORTED: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400Wide range of mounting applications: Adjustable flat-screen TV ceiling mount that can be used on both sloped and horizontal ceilings, and the pole can be adjusted within a range of +/-60 degrees to keep the display level.
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (load capacity: 50 kg) (including curved TVs). Load capacity of 50 kg per unit, height adjustable with support pole (distance from ceiling 56 cm - 91 cm)
Clean look: Versatile large display ceiling mount with hook and mount design for easy setup. Includes cable management function. Ideal for digital signage.
Use
Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guestsProduk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
