StarTech.com TV ceiling mount / 32 - 75 inch / 1 screen / VESA compatible / pole extension width 2.5-3m / +/-180 degree horizontal rotation angle adjustment / thin LCD TV monitor display hanging bracket

Sebelum PPN:
Rp8.899.900
Spesifikasi
Angle Adjustment Range+0/-25
ColorBlack
Height (cm)321.8
Length (cm)68
Width (cm)43.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (load capacity: 50kg) (including curved TVs). Load capacity 50kg per unit, height adjustable with support pole (distance from ceiling 250cm - 300cm)
Clean Look: Versatile large display mount with hook-and-mount design for easy setup. Built-in cable management. Ideal for digital signage. Omnidirectional: Full-motion monitor mount with +/-180 degree rotation around pole and -25 degree downward tilt. Adjustable without tools. Compatibility: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA Pattern Support: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Wide range of mounting applications: Adjustable flat-screen TV ceiling mount that can be used on both sloped and horizontal ceilings, and the pole can be adjusted within a range of +/-60 degrees to keep the display level.
Suspended flat-screen TV in high-ceilinged lobby, ideal for building entrances Providing information and entertainment to guests
Feature
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (load capacity: 50kg) (including curved TVs). Load capacity 50kg per unit, height adjustable with support pole (distance from ceiling 250cm - 300cm)
Clean Look: Versatile large display mount with hook-and-mount design for easy setup. Built-in cable management. Ideal for digital signage. Omnidirectional: Full-motion monitor mount with +/-180 degree rotation around pole and -25 degree downward tilt. Adjustable without tools. Compatibility: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA Pattern Support: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Wide range of mounting applications: Adjustable flat-screen TV ceiling mount that can be used on both sloped and horizontal ceilings, and the pole can be adjusted within a range of +/-60 degrees to keep the display level.
Use
Suspended flat-screen TV in high-ceilinged lobby, ideal for building entrances Providing information and entertainment to guests

Ulasan Produk

Tidak ada ulasan