StarTech.com TV ceiling mount / 32 - 75 inch / 1 screen / VESA compatible / pole extension width 1-1.5m / +/-180 degree horizontal rotation angle adjustment / thin LCD TV monitor display hanging bracket

Sebelum PPN:
Rp7.599.900
Spesifikasi
Angle Adjustment Range+0 / -25
ColorBlack
Height (cm)177.8
Length (cm)68
Width (cm)14

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Omnidirectional: Full-motion monitor mount with +/-180° rotation around the pole and -25° downward tilt. Adjustable without tools. Versatile: Adjustable flat-screen TV mount for both sloped and horizontal ceilings with +/-60° pole adjustment to keep your display level. Clean look: Versatile large-display mount with hook-and-mount design for easy setup. Built-in cable management. Ideal for digital signage. Compatible: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA patterns supported: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (including curved TVs). Maximum load of 50 kg per unit, height adjustable with support pole (distance from ceiling 106 cm - 156 m)
Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guests
Feature
Omnidirectional: Full-motion monitor mount with +/-180° rotation around the pole and -25° downward tilt. Adjustable without tools. Versatile: Adjustable flat-screen TV mount for both sloped and horizontal ceilings with +/-60° pole adjustment to keep your display level. Clean look: Versatile large-display mount with hook-and-mount design for easy setup. Built-in cable management. Ideal for digital signage. Compatible: Universal mount for LG, Samsung, Sony, Sharp and other brands of TVs (screws and spacers included). VESA patterns supported: 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x200, 600x300, 600x400
Ceiling-mounted single TV: VESA-compatible, supports displays up to 75 inches (including curved TVs). Maximum load of 50 kg per unit, height adjustable with support pole (distance from ceiling 106 cm - 156 m)
Use
Flat-screen TV hung from the ceiling for easy viewing Ideal for meeting rooms, lobbies, building entrances, meeting spaces, classrooms, etc. Providing information and entertainment to guests

Ulasan Produk

Tidak ada ulasan

Halaman Terkait