StarTech.com TV Accessories Mounting Kit (Terminal Mounting Bracket Load-Bearing 5kg & Terminal Storage Cradle) Media Streaming Device / Router / Modem / AV Selector / Apple TV Compatible

Sebelum PPN:
Rp1.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Portable Digital Media Player General-Purpose Mounting Kit | Adjustable Storage Cradle | Compatible with terminals up to 5 kg. A StarTech.com mount kit that allows you to use the back of your TV as a storage space. Secure your portable media player, video extender, tuner, etc. to the back or wall of your TV. <Flexible Fixing Options> The 34cm x 22cm bracket is lined with a grid of mounting hole patterns to allow you to choose from a variety of mounting options. It can be fixed to the wall surface, VESA standard screw holes on the back of the TV, or VESA compatible brackets. <Storing various devices> This media rack is ideal for storing media streaming terminals, Apple TVs, video extenders, modems, tuners, etc. A cradle (depth adjustment width 4.5 cm to 7.6 cm) that can be used as an option is included for fixing directly to the rack with the attached cable tie of the repeat type, or for heavy equipment (up to 5 kg). As accessories, a repeat type binding band and rubber band that can be used repeatedly for fixing and removing the equipment are attached. It also comes with a cushioning foam to protect the equipment. <Easy-to-access design> This product has an open frame design that makes it easy to access the media equipment to be stored. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.
Feature
Portable Digital Media Player General-Purpose Mounting Kit | Adjustable Storage Cradle | Compatible with terminals up to 5 kg. A StarTech.com mount kit that allows you to use the back of your TV as a storage space. Secure your portable media player, video extender, tuner, etc. to the back or wall of your TV. <Flexible Fixing Options> The 34cm x 22cm bracket is lined with a grid of mounting hole patterns to allow you to choose from a variety of mounting options. It can be fixed to the wall surface, VESA standard screw holes on the back of the TV, or VESA compatible brackets. <Storing various devices> This media rack is ideal for storing media streaming terminals, Apple TVs, video extenders, modems, tuners, etc. A cradle (depth adjustment width 4.5 cm to 7.6 cm) that can be used as an option is included for fixing directly to the rack with the attached cable tie of the repeat type, or for heavy equipment (up to 5 kg). As accessories, a repeat type binding band and rubber band that can be used repeatedly for fixing and removing the equipment are attached. It also comes with a cushioning foam to protect the equipment. <Easy-to-access design> This product has an open frame design that makes it easy to access the media equipment to be stored. StarTech.com offers a 5-year warranty and free lifetime technical support for this product.

Ulasan Produk

Tidak ada ulasan