ELPA (Asahi Electric) Triple tap white Direct insertion 3 mouths No switch Lightning resistant surge Urea resin

Sebelum PPN:
Rp109.900
Spesifikasi
Number of Outlets3
Outlet Type2P
Plug Shape2P

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Power can be distributed in three directions from one outlet. Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected equipment. Varistor performance: Maximum surge voltage: 3,000V. The main body is made of heat-resistant urea resin. The LED lights up when the surge protection function is activated. The tracking cover prevents tracking fires.
Feature
Power can be distributed in three directions from one outlet. Power line surge reduction: The built-in surge reduction element (varistor) reduces lightning and switching surges to protect connected equipment. Varistor performance: Maximum surge voltage: 3,000V. The main body is made of heat-resistant urea resin. The LED lights up when the surge protection function is activated. The tracking cover prevents tracking fires.

Ulasan Produk

Tidak ada ulasan