Ohm Electric Triple tap lightning guard

Sebelum PPN:
Rp109.900
Spesifikasi
ColorWhite
Limit Voltage (V)650
Maximum Surge Voltage (V)4000
Number of Outlets3
Rated Current (A)15
Rated Power (W)1500
Rated Voltage (V)125
Specification15A125V up to 1500W total
Voltage (V)[Barista] 390

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Triple tap that is resistant to lightning.
Safe lightning guard.
Heat resistance is improved by using heat resistant PBT resin.
One outlet is divided into three.
Built-in lightning surge reduction element.
● Tracking fire prevention measures.
Feature
Triple tap that is resistant to lightning.
Safe lightning guard.
Heat resistance is improved by using heat resistant PBT resin.
One outlet is divided into three.
Built-in lightning surge reduction element.
● Tracking fire prevention measures.

Ulasan Produk

Tidak ada ulasan