StarTech.com Monitor Stand Triple LCD Horizontal (Braket/Penyangga)

Sebelum PPN:
Rp8.999.900
Spesifikasi
Angle Adjustment Range-1
ColorBlack
Height (cm)46.3
Length (m)1.4
Width (cm)30

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Free stand type monitor mount that supports 3 monitors up to 27 inches (686 mm) and weighs up to 8 kg Steel structure with excellent durability. Aluminum base provides optimal support
Supports height adjustment up to 424 mm Articulated arm that allows easy adjustment of monitor position
Fine adjustment function to align 3 monitors horizontally
360 ° rotation, +/- 30 ° swivel, +/- 30 ° tilt for optimal view angle
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Set up a comfortable workspace based on ergonomics in the office environment and home office
Work efficiency is improved by utilizing 3 monitors. Ideal for real-time environments such as control rooms, financial institutions, real estate, etc.
Feature
Free stand type monitor mount that supports 3 monitors up to 27 inches (686 mm) and weighs up to 8 kg Steel structure with excellent durability. Aluminum base provides optimal support
Supports height adjustment up to 424 mm Articulated arm that allows easy adjustment of monitor position
Fine adjustment function to align 3 monitors horizontally
360 ° rotation, +/- 30 ° swivel, +/- 30 ° tilt for optimal view angle
Supports VESA standard compliant monitors: 75x75, 100x100
Cable management
Use
Set up a comfortable workspace based on ergonomics in the office environment and home office
Work efficiency is improved by utilizing 3 monitors. Ideal for real-time environments such as control rooms, financial institutions, real estate, etc.

Ulasan Produk

Tidak ada ulasan