Panasonic Toughbook FZ-G2N (Core Ultra 5 135U / 16GB RAM / 512GB SSD / Windows 11 Pro 64-bit / 10.1-inch / No SIM Slot) (Tablet Tahan Banting)

Sebelum PPN:
Rp80.999.900
Spesifikasi
BluetoothYesBluetooth v5.3 Class1
Built-in MicrophoneYes
Display10.1 type
Mass of Main Unit (g)1190
Memory Capacity16GB
OSWin11Pro64
Pointing DeviceYes, Capacitive multi-touch panel (supports 10 fingers, 2 fingers in glove mode and water drop mode) + digitizer, Touch operation mode: Touch / Glove / Water drop
Power SupplyAC100V~240V(50Hz/60Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920X1200
SSD512GB
Security FunctionSecurity chip: TPM (TCG V2.0 compliant)
Suitable CPUCore Ultra 5
USB1 x USB 3.2 Gen1 Type-A port, 1 x USB Type-C port (Thunderbolt 4 compatible)
Wi-FiIntel Wi-Fi 6E AX211 compatible, IEEE802.11a/b/g/n/ac/ax (including 6GHz band) compliant (5GHz channel band: W52/W53/W56), WPA3, WPA2-AES/TKIP compatible
speakerstereo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Touch panel/wired/wireless LAN/Bluetooth
Feature
Touch panel/wired/wireless LAN/Bluetooth

Ulasan Produk

Tidak ada ulasan