MCO Touch pen for iPad

Sebelum PPN:
Rp859.900 - Rp919.900
Spesifikasi
Automatic Power OffAbout 15
Charging Time (minute)About 90
Included AccessoriesUSB cable for charging (USB A to USB Type-C), replacement pen tip x 3, instruction manual and warranty card
Mass (g)About 17
Material NibPOM
Operating TimeAbout 10 hours
Power SupplyLithium ion rechargeable battery
Product TypePen body
USB cable length (cm)About 30
Warranty Period1 year from the date of purchase

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This stylus pen features a highly sensitive tip that minimizes misalignment and interruptions. Its minimal lag allows for smooth writing. It's ideal for note-taking, meetings, and classes. It features palm rejection, which means only the pen tip responds, not your hand when it's placed on the screen. Note: The palm rejection feature may not work with some applications. The 4-level tilt sensor adjusts the line thickness according to the angle of the pen. When not in use, the pen attaches magnetically to the side of your iPad for unobtrusive use. Note: This product will not charge even when attached to the side of your iPad. The sliding charging port allows the charging port to be hidden for a sleek, sleek design. The charging port is protected for safe portability. The USB Type-C connector allows for easy reversible charging. A 90-minute charge provides up to 10 hours of continuous use, making it ideal for use on the go or in other locations where charging is difficult. No complicated pairing or setup is required; simply press the power button to turn the device on and off. The power button lights up when in use, so you can tell at a glance whether the power is on. The power button will flash to let you know when the battery is low. Even if you forget to turn it off, the auto power-off function automatically shuts it off after about 15 minutes, so you can rest assured. The pen tip is replaceable. One tip is already installed on the pen, and three replacement tips are included. The pen tip is made of soft POM material, so it won't scratch the screen or other surfaces. You can also purchase the pen tip alone from the manufacturer's website.
*Please read the instruction manual before use and use it correctly. *A USB AC adapter (sold separately) is required for charging. * Please note that rubbing strongly may damage the pen tip. * Do not use or store in direct sunlight or in hot and humid places. * Never disassemble or modify this product. Failure to do so may cause malfunction. * When cleaning, wipe dry with a soft, dry cloth. Do not use anything that contains volatile organic solvents such as benzine or thinner. * We are not responsible for any direct or indirect damage caused by using this product. * To receive the warranty for this product, a receipt at the time of purchase or a store stamp with a date is required. *The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Warning
*Please read the instruction manual before use and use it correctly. *A USB AC adapter (sold separately) is required for charging. * Please note that rubbing strongly may damage the pen tip. * Do not use or store in direct sunlight or in hot and humid places. * Never disassemble or modify this product. Failure to do so may cause malfunction. * When cleaning, wipe dry with a soft, dry cloth. Do not use anything that contains volatile organic solvents such as benzine or thinner. * We are not responsible for any direct or indirect damage caused by using this product. * To receive the warranty for this product, a receipt at the time of purchase or a store stamp with a date is required. *The warranty for this product is valid only in Japan. This warranty is valid only in Japan.
Feature
This stylus pen features a highly sensitive tip that minimizes misalignment and interruptions. Its minimal lag allows for smooth writing. It's ideal for note-taking, meetings, and classes. It features palm rejection, which means only the pen tip responds, not your hand when it's placed on the screen. Note: The palm rejection feature may not work with some applications. The 4-level tilt sensor adjusts the line thickness according to the angle of the pen. When not in use, the pen attaches magnetically to the side of your iPad for unobtrusive use. Note: This product will not charge even when attached to the side of your iPad. The sliding charging port allows the charging port to be hidden for a sleek, sleek design. The charging port is protected for safe portability. The USB Type-C connector allows for easy reversible charging. A 90-minute charge provides up to 10 hours of continuous use, making it ideal for use on the go or in other locations where charging is difficult. No complicated pairing or setup is required; simply press the power button to turn the device on and off. The power button lights up when in use, so you can tell at a glance whether the power is on. The power button will flash to let you know when the battery is low. Even if you forget to turn it off, the auto power-off function automatically shuts it off after about 15 minutes, so you can rest assured. The pen tip is replaceable. One tip is already installed on the pen, and three replacement tips are included. The pen tip is made of soft POM material, so it won't scratch the screen or other surfaces. You can also purchase the pen tip alone from the manufacturer's website.

Ulasan Produk

Tidak ada ulasan