Ohm Electric Toaster Oven 2 Slices with Variable Temperature and 30 Minute Timer (Pemanggang Roti)

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cable Length (m)About 1
Dimensions, Width W x Height H x Depth D (mm)(approx.) 338x225x274
Included AccessoriesCooking tray, instruction manual with warranty
Mass (kg)About 3.12
Rated Power Consumption (W)1000
Rated Voltage (V AC)100(50/60Hz)
Timer30-minute timer (with alarm sound)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This toaster oven can toast two slices of bread. It features stepless temperature settings (100-230°C), a 30-minute timer for expanded cooking options, and a crumb tray for easy cleaning. This simple and easy-to-use toaster makes oven cooking a breeze. The top and bottom heaters ensure both sides are thoroughly toasted.
Feature
This toaster oven can toast two slices of bread. It features stepless temperature settings (100-230°C), a 30-minute timer for expanded cooking options, and a crumb tray for easy cleaning. This simple and easy-to-use toaster makes oven cooking a breeze. The top and bottom heaters ensure both sides are thoroughly toasted.

Ulasan Produk

Tidak ada ulasan