KOIZUMI Toaster Oven (Pemanggang Roti)

Sebelum PPN:
Rp889.900
Spesifikasi
Body Height (mm)194
Body Width (mm)360
ColorBlack
Height (mm)Inside: 162
Included Accessoriestray
Length (mm)Inside: 170
Main Unit Dimensions, Depth (mm)236
Mass of Main Unit (g)2500
Power Cable (m)1.2
Power Consumption (W)1000
Width (mm)Inside: 265

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An oven toaster with temperature control that can be warmed up.
Stepless temperature control at about 80-230 ° C. Butter rolls and croissants are also OK. You can bake up to 2 toasts.
Feature
An oven toaster with temperature control that can be warmed up.
Use
Stepless temperature control at about 80-230 ° C. Butter rolls and croissants are also OK. You can bake up to 2 toasts.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait