StarTech.com Thunderbolt+3 docking station+dual 4K/60Hz monitor compatible+DP/HDMI/VGA output+MacBook+Pro/Windows compatible+85W+USB+PD

Sebelum PPN:
Rp4.199.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-Performance Thunderbolt 3 Dock: Plug-and-play installation with no drivers required. Thunderbolt 3 (40Gbps) support. Up to dual 4K 60Hz video, 2x DisplayPort, 1x HDMI, 1x VGA, 2-port USB-A hub (USB 3.2 Gen 1 5Gbps), Gigabit Ethernet, 85W Power Delivery. Wide range of monitor outputs: Connect two external monitors with dual 4K video in combinations of 2x DP (4K 60Hz), 1x HDMI (4K 60Hz) or VGA (1080p 60Hz). Supports video output that directly utilizes the GPU's performance without the need for software or video signal compression. Compatible with: Windows, macOS, and Ubuntu Thunderbolt 3/4-enabled laptops. Supports extended dual displays on Apple M3 MacBook Air/Pro, M1/M2/M3 Max and Pro MacBooks, and single display on Apple M1/M2 entry-level MacBooks. Easy setup and deployment: No drivers or display adapters required, just a 50cm Thunderbolt 3 cable included with the product and a front-facing host port for easy deployment.
The go-to choice for IT professionals: Includes a 85W power adapter that charges your laptop and powers all ports at the same time. Connectivity Tools such as network MAC address pass-through, WiFi auto-switching, USB event monitor, and window layout tools can be downloaded from HP (available in English only)
View and edit images, videos and media files on two 4K monitors Ideal for workstations (fixed mobile) with multiple display options
* To achieve 4K x 2K resolution, a 4K compatible display is required (4K is sometimes referred to as 4K x 2K).
Warning
* To achieve 4K x 2K resolution, a 4K compatible display is required (4K is sometimes referred to as 4K x 2K).
Feature
High-Performance Thunderbolt 3 Dock: Plug-and-play installation with no drivers required. Thunderbolt 3 (40Gbps) support. Up to dual 4K 60Hz video, 2x DisplayPort, 1x HDMI, 1x VGA, 2-port USB-A hub (USB 3.2 Gen 1 5Gbps), Gigabit Ethernet, 85W Power Delivery. Wide range of monitor outputs: Connect two external monitors with dual 4K video in combinations of 2x DP (4K 60Hz), 1x HDMI (4K 60Hz) or VGA (1080p 60Hz). Supports video output that directly utilizes the GPU's performance without the need for software or video signal compression. Compatible with: Windows, macOS, and Ubuntu Thunderbolt 3/4-enabled laptops. Supports extended dual displays on Apple M3 MacBook Air/Pro, M1/M2/M3 Max and Pro MacBooks, and single display on Apple M1/M2 entry-level MacBooks. Easy setup and deployment: No drivers or display adapters required, just a 50cm Thunderbolt 3 cable included with the product and a front-facing host port for easy deployment.
The go-to choice for IT professionals: Includes a 85W power adapter that charges your laptop and powers all ports at the same time. Connectivity Tools such as network MAC address pass-through, WiFi auto-switching, USB event monitor, and window layout tools can be downloaded from HP (available in English only)
Use
View and edit images, videos and media files on two 4K monitors Ideal for workstations (fixed mobile) with multiple display options

Ulasan Produk

Tidak ada ulasan