StarTech.com Thunderbolt 5 Cable / 8K60Hz / 80Gbps up to 120Gbps / 240W PD / High-Speed Data Transfer / Video Output

Sebelum PPN:
Rp1.299.900 - Rp1.799.900
Spesifikasi
AWGAmerican Wire Gauge: 30/34
Cable Diameter (mm)4.6
Coating MaterialThermoplastic elastomer
ColorBlack
ConnectorA: Thunderbolt 5 (male) B: Thunderbolt 5 (male)
Data Packet Rate80Gbps
Operating Humidity (%)85RH
Operating Temperature Range (°C)10~40
PlatingConnector: Nickel
Power Delivery240W
ROHS Directive (Corresponding to 10 Substances)Correspondence
ShieldingType: Tinned annealed copper wire braid
StandardVideo standard: DisplayPort 2.1
Storage Temperature Range (°C)-10~50
Width (mm)12
adapter-Typepassive

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Next-generation performance: Thunderbolt 5's 80Gbps bandwidth delivers high-speed data transfers. It boosts data transfers up to 120Gbps for one-way transfers, such as video output. It also delivers up to 240W of power for high-performance laptops. It supports dual 8K@60Hz displays over a single cable (display connection cable required).
Reliable: Compliant with Intel Thunderbolt standards for seamless compatibility with next-generation devices. Wide compatibility with Thunderbolt 4/3, USB4 (40Gbps), and USB-C. Designed for Thunderbolt 5 docking stations and Apple MacBook Pro M4 Pro/Max. Ideal for resource-intensive applications like real-time 3D modeling/rendering and 8K/4K video editing. Supports PCI Express 4.0 (64Gbps) for GPUs, NICs, and storage within PCIe enclosures, unlocking the full potential of high-performance peripherals. High-Quality Construction: Shielded 30/34AWG coaxial cables for enhanced EMI protection. Durable TPE jacket is halogen-free and RoHS compliant. Reinforced strain relief on connectors ensures superior durability.
Supports full Thunderbolt 5 functionality between Thunderbolt 5-enabled devices, delivering up to 8K 60Hz video, 240W charging, and 80Gbps bi-directional throughput over a single connection
Intel-certified Thunderbolt 5 cable delivers superior Thunderbolt 5 performance and backward compatibility with Thunderbolt 4/3, USB4, and USB-C.
120Gbps Boost Mode supports multiple UHD displays while maintaining stable data transfer speeds
Feature
Next-generation performance: Thunderbolt 5's 80Gbps bandwidth delivers high-speed data transfers. It boosts data transfers up to 120Gbps for one-way transfers, such as video output. It also delivers up to 240W of power for high-performance laptops. It supports dual 8K@60Hz displays over a single cable (display connection cable required).
Reliable: Compliant with Intel Thunderbolt standards for seamless compatibility with next-generation devices. Wide compatibility with Thunderbolt 4/3, USB4 (40Gbps), and USB-C. Designed for Thunderbolt 5 docking stations and Apple MacBook Pro M4 Pro/Max. Ideal for resource-intensive applications like real-time 3D modeling/rendering and 8K/4K video editing. Supports PCI Express 4.0 (64Gbps) for GPUs, NICs, and storage within PCIe enclosures, unlocking the full potential of high-performance peripherals. High-Quality Construction: Shielded 30/34AWG coaxial cables for enhanced EMI protection. Durable TPE jacket is halogen-free and RoHS compliant. Reinforced strain relief on connectors ensures superior durability.
Use
Supports full Thunderbolt 5 functionality between Thunderbolt 5-enabled devices, delivering up to 8K 60Hz video, 240W charging, and 80Gbps bi-directional throughput over a single connection
Intel-certified Thunderbolt 5 cable delivers superior Thunderbolt 5 performance and backward compatibility with Thunderbolt 4/3, USB4, and USB-C.
120Gbps Boost Mode supports multiple UHD displays while maintaining stable data transfer speeds

Ulasan Produk

Tidak ada ulasan