StarTech.com Thunderbolt 3 to Thunderbolt Conversion Adapter/Conversion from Thunderbolt 3 PC to TB 2 Monitor & Peripherals/Mac&Win

Sebelum PPN:
Rp1.299.900
Spesifikasi
Cable Length (cm)20
ColorBlack
Connector AThunderbolt 3 (USB Type-C) [24 pin]
Connector BThunderbolt 2 [20 pins]
Connector ShapeThunderbolt 2 [20 pin] female - Thunderbolt 3 (USB Type-C) [24 pin] male
Conversion TypeFemale - Male
Female MountingThunderbolt
Height (mm)16
Length (mm)280
Male MountingThunderbolt 3 (USB Type-C) [24 pin]
Mass (g)58
Product Width (mm)59
Supported OSWindows 8.1/10/11,macOS 10.12 - 10.15/11.0/12.0/13.0
Transmission Speed (Gbps)40(Thunderbolt 3),20(Thunderbolt 2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thunderbolt 3 to Thunderbolt 2 Adapter: Allows connection between Thunderbolt 3 (TB3) compatible computers and legacy Thunderbolt 2 (20Gbps) and Thunderbolt 1 (10Gbps) peripherals. Connect TB1/TB2 devices such as external storage drives and Thunderbolt displays to your TB3-enabled computer
Thunderbolt 3 Certified: Compatible with TB3 certified laptops (MacBook Air/Pro, Dell XPS 13/15/Latitude/Precision, Lenovo ThinkPad X1/P series, HP EliteBook, etc.) Requires TB3 host (laptop with TB3 port, desktop PC)
Thunderbolt Display Compatible: Allows connection of Thunderbolt 3 certified laptops to traditional Thunderbolt monitors (such as the 27-inch Apple Thunderbolt Displays/LG Ultra-Wide Thunderbolt Displays). Compatible with Windows & macOS
*This Thunderbolt 3 to Thunderbolt 2 conversion adapter only supports conversion from Thunderbolt 3 to Thunderbolt 2, and cannot connect TB3 peripherals to computers with TB1/TB2 ports. Also, this adapter is not compatible with Mini DisplayPort / DisplayPort monitors or Thunderbolt 4 computers.
*Not compatible with Thunderbolt 4 computers *This adapter is only compatible with Thunderbolt displays. Not compatible with Mini DisplayPort(mDP), DisplayPort(DP) monitors.
*This product is an "active" adapter cable. It cannot be used with a host computer that does not supply full 15W bus power. Please contact the host computer manufacturer to confirm the available bus power.
*The Thunderbolt 2 port can supply 12W of power.
*This product has a Mini DisplayPort connector, but it does not support Mini DisplayPort or DisplayPort signals, and is compatible only with Thunderbolt peripherals.
Warning
*This Thunderbolt 3 to Thunderbolt 2 conversion adapter only supports conversion from Thunderbolt 3 to Thunderbolt 2, and cannot connect TB3 peripherals to computers with TB1/TB2 ports. Also, this adapter is not compatible with Mini DisplayPort / DisplayPort monitors or Thunderbolt 4 computers.
*Not compatible with Thunderbolt 4 computers *This adapter is only compatible with Thunderbolt displays. Not compatible with Mini DisplayPort(mDP), DisplayPort(DP) monitors.
*This product is an "active" adapter cable. It cannot be used with a host computer that does not supply full 15W bus power. Please contact the host computer manufacturer to confirm the available bus power.
*The Thunderbolt 2 port can supply 12W of power.
*This product has a Mini DisplayPort connector, but it does not support Mini DisplayPort or DisplayPort signals, and is compatible only with Thunderbolt peripherals.
Feature
Thunderbolt 3 to Thunderbolt 2 Adapter: Allows connection between Thunderbolt 3 (TB3) compatible computers and legacy Thunderbolt 2 (20Gbps) and Thunderbolt 1 (10Gbps) peripherals. Connect TB1/TB2 devices such as external storage drives and Thunderbolt displays to your TB3-enabled computer
Thunderbolt 3 Certified: Compatible with TB3 certified laptops (MacBook Air/Pro, Dell XPS 13/15/Latitude/Precision, Lenovo ThinkPad X1/P series, HP EliteBook, etc.) Requires TB3 host (laptop with TB3 port, desktop PC)
Thunderbolt Display Compatible: Allows connection of Thunderbolt 3 certified laptops to traditional Thunderbolt monitors (such as the 27-inch Apple Thunderbolt Displays/LG Ultra-Wide Thunderbolt Displays). Compatible with Windows & macOS

Ulasan Produk

Tidak ada ulasan