StarTech.com Thunderbolt 3 Hub Thunderbolt 3 Mini Dock Dual 4K

Sebelum PPN:
Rp3.499.900
Spesifikasi
Cable Length (cm)28
Cable Length (m)0.28
InterfaceUSB-A(USB 3.2/2.0)
Number of Ports2
Power Supply MethodBus power
USB Port Number2
Warranty Period3 years

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
High-performance Thunderbolt 3 certified dock: Compatible with Thunderbolt 3 (40 Gbps). Compatible with high-power laptops with dual 4K60Hz HDMI outputs, 2-port USB-A hub (1x USB 3.2 Gen 1 5Gbps & 1x USB 2.0), and Gigabit Ethernet ports with PXE boot & WoL capabilities: no software or signal compression required Supports dual 4K60Hz video output that directly utilizes GPU performance. In addition to the performance and functionality of a Thunderbolt 3 dock, it is ideal for high-performance laptops that require direct connection to a power adapter Compatible models: Compatible with Thunderbolt 3 / 4 laptops running Windows, macOS, and Ubuntu. Supports extended dual display on Apple M1/M2/M3 Max & Pro-equipped MacBooks and single display on Apple M1/M2/M3-equipped MacBooks & iPad Pro with M1 or later Ultra-long cable: The included 28cm integrated cable is easy to install. Reduces strain on ports and connectors when placing a 2-in-1 laptop or device on a computer monitor stand
Features that continue to be chosen by IT pros: Connectivity tools for IT pros and IT help desk teams, including MAC address pass-through for network security, automatic WiFi switching for improved network performance, USB event monitoring, window layout, and more. ) can be downloaded from the website (available in English only)
Feature
High-performance Thunderbolt 3 certified dock: Compatible with Thunderbolt 3 (40 Gbps). Compatible with high-power laptops with dual 4K60Hz HDMI outputs, 2-port USB-A hub (1x USB 3.2 Gen 1 5Gbps & 1x USB 2.0), and Gigabit Ethernet ports with PXE boot & WoL capabilities: no software or signal compression required Supports dual 4K60Hz video output that directly utilizes GPU performance. In addition to the performance and functionality of a Thunderbolt 3 dock, it is ideal for high-performance laptops that require direct connection to a power adapter Compatible models: Compatible with Thunderbolt 3 / 4 laptops running Windows, macOS, and Ubuntu. Supports extended dual display on Apple M1/M2/M3 Max & Pro-equipped MacBooks and single display on Apple M1/M2/M3-equipped MacBooks & iPad Pro with M1 or later Ultra-long cable: The included 28cm integrated cable is easy to install. Reduces strain on ports and connectors when placing a 2-in-1 laptop or device on a computer monitor stand
Features that continue to be chosen by IT pros: Connectivity tools for IT pros and IT help desk teams, including MAC address pass-through for network security, automatic WiFi switching for improved network performance, USB event monitoring, window layout, and more. ) can be downloaded from the website (available in English only)

Ulasan Produk

Tidak ada ulasan