StarTech.com Three in one (3 in 1) travel AV adapter Aluminum case Mini DisplayPort-VGA / DVI / HDMI conversion adapter 4K
#Grup produk P113655144
Spesifikasi
| Audio Function | HDMI output-7.1 surround sound |
|---|---|
| Cable Length (cm) | 11 |
| Color | Silver, [Accent color] White |
| Connector Shape | HDMI [19 pin] Female - Mini-DisplayPort [20 pin] Male, VGA (High Density D-Sub) [15 pin] Female - Mini-DisplayPort [20 pin] Male, DVI-D [25 pin] Female - Mini-DisplayPort [20 pin] Male |
| Conversion Type | Female - Male |
| Female Mounting | HDMI [19 pin], VGA (high density D-Sub) [15 pin], DVI-D [25 pin] |
| Height (mm) | 15 |
| Humidity (% RH) | 40~50 |
| Length (mm) | 103 |
| Male Mounting | Mini-DisplayPort [20 pins] |
| Mass (g) | 121 |
| Maximum Resolution | [Digital] 3840 x 2160, [Analog] 1920 x 1200 |
| Operating Temperature (°C) | 0~70 |
| Output | [AV] VGA, HDMI 1.4, DVI-I (digital only, single link) |
| Product Width (mm) | 55 |
| Set Contents | Travel AV adapter |
| Specification | [Wide screen support] available, [VideoRevision] DisplayPort1.2 |
| Storage Temperature (°C) | -10~80 |
| Supported Resolution | 3840 x 2160, 2560 x 1600, 1920 x 1200, 1920 x 1080, 1280 x 720 for HDMI output, 1920 x 1200, 1920 x 1080, 1280 x 720 for DVI and VGA output |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Three-in-one (3-in-1) type adapter. mDP --VGA, mDP --DVI, mDP --HDMI
Magnet type cable storage function suitable for carrying
Achieves amazing image quality with 4K support
Compatible with mDP Intel Thunderbolt devices that support DisplayPort signal output
VESA standard compliant plug and play installation Compact design Lightweight design
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your MacBook Pro / MacBook Air to a VGA / DVI / HDMI display in a BYOD (Bring Your Own Device) environment
Connect a VGA / DVI / HDMI display as an external monitor to a Mini DisplayPort compatible laptop
*The HDMI port is a passive port.
*The DVI-D port is a passive port.
*VGA port is an active port. *This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
Magnet type cable storage function suitable for carrying
Achieves amazing image quality with 4K support
Compatible with mDP Intel Thunderbolt devices that support DisplayPort signal output
VESA standard compliant plug and play installation Compact design Lightweight design
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.
Connect your MacBook Pro / MacBook Air to a VGA / DVI / HDMI display in a BYOD (Bring Your Own Device) environment
Connect a VGA / DVI / HDMI display as an external monitor to a Mini DisplayPort compatible laptop
*The HDMI port is a passive port.
*The DVI-D port is a passive port.
*VGA port is an active port. *This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
Warning
*The HDMI port is a passive port.*The DVI-D port is a passive port.
*VGA port is an active port. *This video adapter supports only one video output at a time. If connected to multiple output ports, only one of them will be output.
Feature
Three-in-one (3-in-1) type adapter. mDP --VGA, mDP --DVI, mDP --HDMIMagnet type cable storage function suitable for carrying
Achieves amazing image quality with 4K support
Compatible with mDP Intel Thunderbolt devices that support DisplayPort signal output
VESA standard compliant plug and play installation Compact design Lightweight design
Use
By carrying this adapter with you when you're on the go, you can connect to virtually any display that's used on the go.Connect your MacBook Pro / MacBook Air to a VGA / DVI / HDMI display in a BYOD (Bring Your Own Device) environment
Connect a VGA / DVI / HDMI display as an external monitor to a Mini DisplayPort compatible laptop
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20travel%20AV%20adapter%20Aluminum%20case%20Mini%20DisplayPort-VGA%20%2F%20DVI%20%2F%20HDMI%20conversion%20adapter%204K/40P113655144-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
