StarTech.com Thin LCD TV wall mount + tilt angle adjustment function

Sebelum PPN:
Rp3.699.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
100-inch large TV wall mount: High-durability wall mount (compatible with curved display) that mounts a VESA-compatible display up to 100 inches and 75 kg on the wall. Sturdy steel frame with powder coat finish Easy adjustment: + 5 / -10 &; Supports accurate vertical swing (tilt) adjustment of deg. With tilt adjustment knob that allows you to manually adjust the large display to the ideal view angle Compatibility: Universal type wall mount bracket (with screws and spacers) compatible with various brands of TVs including LG and Samsung. Supported VESA patterns: 200x200, 300x200, 300x300, 400x200, 400x300, 600x400, 600x600, 800x600, 900x600
Easy installation: With a blister level that can be installed straight. Spring-lock type attachment / detachment mechanism that firmly fixes the TV and can be removed by pulling the strap Thin design: Slim design with a wall overhang of only 85 mm. Ideal for installing ultra-thin LCD / LED TVs with a professional look
Fix TVs on walls in conference rooms, classrooms, meeting spaces, etc. Provide information to guests in hotels, restaurants and other commercial facilities Install TVs on walls in home theaters and living rooms
Feature
100-inch large TV wall mount: High-durability wall mount (compatible with curved display) that mounts a VESA-compatible display up to 100 inches and 75 kg on the wall. Sturdy steel frame with powder coat finish Easy adjustment: + 5 / -10 &; Supports accurate vertical swing (tilt) adjustment of deg. With tilt adjustment knob that allows you to manually adjust the large display to the ideal view angle Compatibility: Universal type wall mount bracket (with screws and spacers) compatible with various brands of TVs including LG and Samsung. Supported VESA patterns: 200x200, 300x200, 300x300, 400x200, 400x300, 600x400, 600x600, 800x600, 900x600
Easy installation: With a blister level that can be installed straight. Spring-lock type attachment / detachment mechanism that firmly fixes the TV and can be removed by pulling the strap Thin design: Slim design with a wall overhang of only 85 mm. Ideal for installing ultra-thin LCD / LED TVs with a professional look
Use
Fix TVs on walls in conference rooms, classrooms, meeting spaces, etc. Provide information to guests in hotels, restaurants and other commercial facilities Install TVs on walls in home theaters and living rooms

Ulasan Produk

Tidak ada ulasan