StarTech.com Thin LCD TV wall bracket with tilt angle adjustment function

Sebelum PPN:
Rp3.299.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Space-saving by installing a 37-inch to 75-inch TV on the wall (using a compatible VESA mount, it also supports curved TVs)
Thin design that suppresses the overhang from the wall to 51 mm
Optimal view adjustment with tilt function from -10 ° to + 5 ° Supports the TV with a lockable safety bar and provides anti-theft function (pad lock required)
Highly durable steel mount for 40 kg loading (no tools required when assembling)
TV fixed to wall Provides information and entertainment to guests Ideal for classrooms, lecture rooms and customer areas Prevent TV / monitor theft
Feature
Space-saving by installing a 37-inch to 75-inch TV on the wall (using a compatible VESA mount, it also supports curved TVs)
Thin design that suppresses the overhang from the wall to 51 mm
Optimal view adjustment with tilt function from -10 ° to + 5 ° Supports the TV with a lockable safety bar and provides anti-theft function (pad lock required)
Highly durable steel mount for 40 kg loading (no tools required when assembling)
Use
TV fixed to wall Provides information and entertainment to guests Ideal for classrooms, lecture rooms and customer areas Prevent TV / monitor theft

Ulasan Produk

Tidak ada ulasan