StarTech.com Thin LCD TV wall bracket Tilt angle adjustment function

Sebelum PPN:
Rp3.899.900
Spesifikasi
Angle Adjustment Range+/-15
ColorBlack
Height (cm)50
Length (cm)81
Width (mm)83

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Save space by wall-mounting slim displays from 32" to 75" and weighing up to 75kg
+/-15° up/down tilt for a comfortable viewing position
Universal type wall mount bracket for LCD/LED displays (screws and spacers included) for TVs of various brands including LG, Samsung, Sony, and Sharp. Compatible VESA mount for use with curved displays
Hook-and-mount design for easy setup with VESA compatible TVs Compatible VESA bracket hole patterns: 75x75, 100x100, 100x200, 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x030, 600x200 , 600x400
TV securely fixed to the wall Provides information and entertainment to guests Ideal for lobbies, lecture rooms, classrooms, meeting spaces, etc. Space-saving in home theaters and living rooms
Feature
Save space by wall-mounting slim displays from 32" to 75" and weighing up to 75kg
+/-15° up/down tilt for a comfortable viewing position
Universal type wall mount bracket for LCD/LED displays (screws and spacers included) for TVs of various brands including LG, Samsung, Sony, and Sharp. Compatible VESA mount for use with curved displays
Hook-and-mount design for easy setup with VESA compatible TVs Compatible VESA bracket hole patterns: 75x75, 100x100, 100x200, 200x100, 200x200, 200x300, 200x400, 300x200, 300x300, 400x200, 400x300, 400x400, 600x030, 600x200 , 600x400
Use
TV securely fixed to the wall Provides information and entertainment to guests Ideal for lobbies, lecture rooms, classrooms, meeting spaces, etc. Space-saving in home theaters and living rooms

Ulasan Produk

Tidak ada ulasan