Ainex Thermally conductive double-sided tape for fixing M.2 heat sink parts
#Grup produk P113654622
Spesifikasi
| Heat Resistance Temperature (°C) | Short term: 80, Long term: 60 |
|---|---|
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Size | Width 20mm x Length 5m x Thickness 0.25mm |
| Thermal Conductivity (W/mk) | 0.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermally conductive double-sided tape for fixing heat sinks.
With a width of 20mm, it is suitable for fixing heat sinks for M.2 SSDs.
Its insulating and heat-resistant properties make it useful for fixing heat sinks for various chipsets, including M.2 SSDs.
The soft material makes it easy to apply.
You can cut it to the size you need and use it for a variety of purposes.
The length is 5m, so there is plenty of room.
*Since the thermal conductivity is relatively low, it is recommended to use it on devices other than CPUs and GPUs that generate a lot of heat.
*Please remove any dust or oil from the area where you will be applying the tape before applying it. When removing this product, the product label on the application surface may be damaged. Damage to the product label may void the product warranty.
With a width of 20mm, it is suitable for fixing heat sinks for M.2 SSDs.
Its insulating and heat-resistant properties make it useful for fixing heat sinks for various chipsets, including M.2 SSDs.
The soft material makes it easy to apply.
You can cut it to the size you need and use it for a variety of purposes.
The length is 5m, so there is plenty of room.
*Since the thermal conductivity is relatively low, it is recommended to use it on devices other than CPUs and GPUs that generate a lot of heat.
*Please remove any dust or oil from the area where you will be applying the tape before applying it. When removing this product, the product label on the application surface may be damaged. Damage to the product label may void the product warranty.
Warning
*Since the thermal conductivity is relatively low, it is recommended to use it on devices other than CPUs and GPUs that generate a lot of heat.*Please remove any dust or oil from the area where you will be applying the tape before applying it. When removing this product, the product label on the application surface may be damaged. Damage to the product label may void the product warranty.
Feature
Thermally conductive double-sided tape for fixing heat sinks.With a width of 20mm, it is suitable for fixing heat sinks for M.2 SSDs.
Its insulating and heat-resistant properties make it useful for fixing heat sinks for various chipsets, including M.2 SSDs.
The soft material makes it easy to apply.
You can cut it to the size you need and use it for a variety of purposes.
The length is 5m, so there is plenty of room.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
