Ainex Thermal silicone pad for M.2 heatsink

Sebelum PPN:
Rp129.900
Spesifikasi
Dielectric Breakdown Voltage (kV/mm)20
Dimensions, Width W x Depth D x Height H (mm)21x66x1
Flame retardanceUL94 V-0
ROHS Directive (Corresponding to 10 Substances)Correspondence
Ring Outer Diameter (mm)16
Ring Thickness (mm)2.5
Ring inner diameter (mm)12
Temperature (°C)Silicone rubber ring: -30 to 200
Thermal Conductivity (W/mk)5.2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal silicone pad for heatsink for M.2 SSD. An ultra-low-hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation. Secure the M.2 SSD and heatsink with the included silicone rubber ring. Using silicone pads instead of double-sided tape reduces damage to the SSD label. Perfect for use with the M.2 SSD heatsink (HM-21). Shin-Etsu Chemical Co., Ltd. TC-100CAF-40
*There is no adhesive strength, so be sure to use the included silicone rubber ring. * The protective film is different on the front and back, but there is no front and back on the pasting surface.
Warning
*There is no adhesive strength, so be sure to use the included silicone rubber ring. * The protective film is different on the front and back, but there is no front and back on the pasting surface.
Feature
Thermal silicone pad for heatsink for M.2 SSD. An ultra-low-hardness heat-dissipating silicone pad that achieves both high thermal conductivity and electrical insulation. Secure the M.2 SSD and heatsink with the included silicone rubber ring. Using silicone pads instead of double-sided tape reduces damage to the SSD label. Perfect for use with the M.2 SSD heatsink (HM-21). Shin-Etsu Chemical Co., Ltd. TC-100CAF-40

Ulasan Produk

Tidak ada ulasan