Ainex Thermal pad for M.2 SSD
#Grup produk P113654561
Spesifikasi
| Dielectric Breakdown Voltage (kV/mm) | >5 |
|---|---|
| Dimensions (mm) | Size: W21xD70xH1mm |
| Flame retardance | UL94 V-0 |
| Operating Temperature (°C) | -30~200 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Thermal Conductivity (W/mk) | 15.3 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
High thermal conductivity pad sized for M.2 SSD.
It exhibits stable performance in high temperature environments.
Suitable for temperature improvement of PCIe 4.0/5.0 compatible M.2 SSD.
Contains nano-sized nitride/oxide raw materials.
It has high thermal conductivity and is highly effective in heat dissipation.
A soft pad with a thickness of 1mm fills the gap with the surface of the M.2 SSD and adheres tightly. Recommended for upgrading or replacing damaged genuine motherboard pads. It is non-conductive and there is no need to worry about short circuits. Comes in a zippered bag for excellent storage.
Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws.
There is no back side on the pasting surface.
It cannot be reused.
It exhibits stable performance in high temperature environments.
Suitable for temperature improvement of PCIe 4.0/5.0 compatible M.2 SSD.
Contains nano-sized nitride/oxide raw materials.
It has high thermal conductivity and is highly effective in heat dissipation.
A soft pad with a thickness of 1mm fills the gap with the surface of the M.2 SSD and adheres tightly. Recommended for upgrading or replacing damaged genuine motherboard pads. It is non-conductive and there is no need to worry about short circuits. Comes in a zippered bag for excellent storage.
Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws.
There is no back side on the pasting surface.
It cannot be reused.
Warning
Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws.There is no back side on the pasting surface.
It cannot be reused.
Feature
High thermal conductivity pad sized for M.2 SSD.It exhibits stable performance in high temperature environments.
Suitable for temperature improvement of PCIe 4.0/5.0 compatible M.2 SSD.
Contains nano-sized nitride/oxide raw materials.
It has high thermal conductivity and is highly effective in heat dissipation.
A soft pad with a thickness of 1mm fills the gap with the surface of the M.2 SSD and adheres tightly. Recommended for upgrading or replacing damaged genuine motherboard pads. It is non-conductive and there is no need to worry about short circuits. Comes in a zippered bag for excellent storage.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
