Ainex Thermal pad for M.2 SSD

Sebelum PPN:
Rp86.900
Spesifikasi
ColorGray
Dielectric Breakdown Voltage (kV/mm)>5
Dimensions (mm)W21xD70xH1
Flame retardanceUL94 V-0
Operating Temperature (°C)-40~200
ROHS Directive (Corresponding to 10 Substances)Correspondence
SpecificationGlacialTech Inc. TCP070
Thermal Conductivity (W/mk)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thermal pad sized for M.2 SSD.
It is used between M.2 SSD and heatsink.
Recommended for upgrading or replacing damaged genuine motherboard pads.
Due to its flexibility and elasticity, it is suitable for filling highly uneven surfaces.

Various data in the specifications are an example of measurement and are not guaranteed values.
Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws.
The protective film is different on the front and back, but there is no front and back on the pasting surface.
It cannot be reused.
Warning
Various data in the specifications are an example of measurement and are not guaranteed values.
Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws.
The protective film is different on the front and back, but there is no front and back on the pasting surface.
It cannot be reused.
Feature
Thermal pad sized for M.2 SSD.
It is used between M.2 SSD and heatsink.
Recommended for upgrading or replacing damaged genuine motherboard pads.
Due to its flexibility and elasticity, it is suitable for filling highly uneven surfaces.

Ulasan Produk

Tidak ada ulasan