Ainex thermal pad

Sebelum PPN:
Rp159.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)40x40x0.5
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It has high thermal conductivity and is highly effective in heat dissipation. Suitable for low pressure environments. It has adhesive strength and sticks to the object. GlacialTech Inc. TCP130
* Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws. * The protective film is different on the front and back, but there is no front and back on the pasting surface. *Cannot be reused.
Warning
* Since there is no adhesive strength, please use it in an environment where heat sinks are fixed with pins or screws. * The protective film is different on the front and back, but there is no front and back on the pasting surface. *Cannot be reused.
Feature
It has high thermal conductivity and is highly effective in heat dissipation. Suitable for low pressure environments. It has adhesive strength and sticks to the object. GlacialTech Inc. TCP130

Ulasan Produk

Tidak ada ulasan