Ainex Thermal Grizzly Kryonaut

Sebelum PPN:
Rp219.900
Spesifikasi
ConductivityElectrical: 0 pS/m (DIN 51412-1)
Content (g)1
Included AccessoriesSpatula for applying grease
Operating Temperature (°C)-200~350
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)11.8
Viscosity140~190Pas

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Provides ideal heat transfer capabilities for large-scale cooling solutions such as water-cooling systems.
Suitable for overclocking.
It has excellent thermal conductivity.
It does not harden.
Silicone-free. Since it does not use silicone, it is very light, flexible, and easy to apply. In addition, it does not generate low molecular weight siloxane, which can cause contact failure.
It is non-conductive.
It is an easy-to-use syringe type.
Comes with a spatula that is convenient for applying grease.
Thermal Grizzly TG-H-001-RS
*Various specification data are examples of measurements and are not guaranteed values.
*Store in a bag to avoid humidity and at room temperature.
*Please keep out of reach of children and pets.
*Avoid contact with skin and eyes.
*If accidentally swallowed or gets into eyes, seek medical attention immediately.
Warning
*Various specification data are examples of measurements and are not guaranteed values.
*Store in a bag to avoid humidity and at room temperature.
*Please keep out of reach of children and pets.
*Avoid contact with skin and eyes.
*If accidentally swallowed or gets into eyes, seek medical attention immediately.
Feature
Provides ideal heat transfer capabilities for large-scale cooling solutions such as water-cooling systems.
Suitable for overclocking.
It has excellent thermal conductivity.
It does not harden.
Silicone-free. Since it does not use silicone, it is very light, flexible, and easy to apply. In addition, it does not generate low molecular weight siloxane, which can cause contact failure.
It is non-conductive.
It is an easy-to-use syringe type.
Comes with a spatula that is convenient for applying grease.
Thermal Grizzly TG-H-001-RS

Ulasan Produk

Tidak ada ulasan