Ainex Thermal Grizzly Hydronaut
#Grup produk P113654464
Spesifikasi
| Conductivity | Electrical: 0 pS/m (DIN 51412-1) |
|---|---|
| Content (g) | 1 |
| Included Accessories | Spatula for applying grease |
| Operating Temperature (°C) | -200~350 |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Thermal Conductivity (W/mk) | 12.5 |
| Viscosity | 130~170Pas |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Specially developed for the high expectations of the overclocking community and extreme applications.
A very high performance thermal grease that shows its true potential in cryogenic environments. It does not harden and is stable for long periods of time.
It is suitable for extreme overclocking as well as water and air cooling.
It has a special structure that does not dry out even at 80°C. This structure allows the nano aluminum and zinc oxide contained in the grease to be optimally mixed, eliminating gaps between the heating element or heat sink, thus achieving excellent heat transfer.
It is non-conductive.
It is an easy-to-use syringe type.
Comes with a spatula that is convenient for applying grease.
Thermal Grizzly TG-K-001-RS
*Various specification data are examples of measurements and are not guaranteed values.
*Store in a bag to avoid humidity and at room temperature.
*Please keep out of reach of children and pets.
*Avoid contact with skin and eyes.
*If accidentally swallowed or gets into eyes, seek medical attention immediately.
A very high performance thermal grease that shows its true potential in cryogenic environments. It does not harden and is stable for long periods of time.
It is suitable for extreme overclocking as well as water and air cooling.
It has a special structure that does not dry out even at 80°C. This structure allows the nano aluminum and zinc oxide contained in the grease to be optimally mixed, eliminating gaps between the heating element or heat sink, thus achieving excellent heat transfer.
It is non-conductive.
It is an easy-to-use syringe type.
Comes with a spatula that is convenient for applying grease.
Thermal Grizzly TG-K-001-RS
*Various specification data are examples of measurements and are not guaranteed values.
*Store in a bag to avoid humidity and at room temperature.
*Please keep out of reach of children and pets.
*Avoid contact with skin and eyes.
*If accidentally swallowed or gets into eyes, seek medical attention immediately.
Warning
*Various specification data are examples of measurements and are not guaranteed values.*Store in a bag to avoid humidity and at room temperature.
*Please keep out of reach of children and pets.
*Avoid contact with skin and eyes.
*If accidentally swallowed or gets into eyes, seek medical attention immediately.
Feature
Specially developed for the high expectations of the overclocking community and extreme applications.A very high performance thermal grease that shows its true potential in cryogenic environments. It does not harden and is stable for long periods of time.
It is suitable for extreme overclocking as well as water and air cooling.
It has a special structure that does not dry out even at 80°C. This structure allows the nano aluminum and zinc oxide contained in the grease to be optimally mixed, eliminating gaps between the heating element or heat sink, thus achieving excellent heat transfer.
It is non-conductive.
It is an easy-to-use syringe type.
Comes with a spatula that is convenient for applying grease.
Thermal Grizzly TG-K-001-RS
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
