Ainex Thermal conductive grease, large capacity type

Sebelum PPN:
Rp149.900
Spesifikasi
Content (g)25
Included AccessoriesSpatula for applying grease
Operating Temperature (°C)-50~150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)3.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apply between the CPU and heat sink to improve heat transfer efficiency.
Large volume type with low viscosity, easy to apply.
Comes with a spatula that is convenient for applying grease.
If you hold the application spatula horizontally, you can achieve a nice, even finish.
*If the oil has separated, mix it with a spatula before using.
*It contains metal oxide and is slightly conductive. Although the conductivity is very low, be careful not to let it come into contact with lead wires, circuits, terminals, etc.
*This product is for self-built PCs. Do not use for any other purposes.
*Please keep out of reach of children and pets.
*Please store in a cool, dark place, avoiding high temperatures and humidity.
*Please put the cap back on after use.
Warning
*If the oil has separated, mix it with a spatula before using.
*It contains metal oxide and is slightly conductive. Although the conductivity is very low, be careful not to let it come into contact with lead wires, circuits, terminals, etc.
*This product is for self-built PCs. Do not use for any other purposes.
*Please keep out of reach of children and pets.
*Please store in a cool, dark place, avoiding high temperatures and humidity.
*Please put the cap back on after use.
Feature
Apply between the CPU and heat sink to improve heat transfer efficiency.
Large volume type with low viscosity, easy to apply.
Comes with a spatula that is convenient for applying grease.
If you hold the application spatula horizontally, you can achieve a nice, even finish.

Ulasan Produk

Tidak ada ulasan