Ainex Thermal conductive grease, large capacity type

Sebelum PPN:
Rp419.900
Spesifikasi
Content (g)200
Included AccessoriesSpatula for applying grease
Operating Temperature (°C)-50~150
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thermal Conductivity (W/mk)3.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Apply between the CPU and heat sink to improve heat transfer efficiency.
Large volume type with low viscosity, easy to apply.
Comes with a spatula that is convenient for applying grease.
If you hold the application spatula horizontally, you can achieve a nice, even finish.
*Do not store the product lying on its side, as this may cause oil to leak.
*Oil may separate and leak into the blister. Please wipe it off. Thank you for your understanding.
*If the oil has separated, mix it with a spatula before using.
*It contains metal oxide and is slightly conductive. Although the conductivity is very low, please be careful not to let it come into contact with lead wires, circuits, terminals, etc.
*This product is for self-built PCs. Do not use for any other purposes.
*Please keep out of reach of children and pets.
*Please store in a cool, dark place, avoiding high temperatures and humidity.
*Please return the outer and inner lids to their original positions after use.
Warning
*Do not store the product lying on its side, as this may cause oil to leak.
*Oil may separate and leak into the blister. Please wipe it off. Thank you for your understanding.
*If the oil has separated, mix it with a spatula before using.
*It contains metal oxide and is slightly conductive. Although the conductivity is very low, please be careful not to let it come into contact with lead wires, circuits, terminals, etc.
*This product is for self-built PCs. Do not use for any other purposes.
*Please keep out of reach of children and pets.
*Please store in a cool, dark place, avoiding high temperatures and humidity.
*Please return the outer and inner lids to their original positions after use.
Feature
Apply between the CPU and heat sink to improve heat transfer efficiency.
Large volume type with low viscosity, easy to apply.
Comes with a spatula that is convenient for applying grease.
If you hold the application spatula horizontally, you can achieve a nice, even finish.

Ulasan Produk

Tidak ada ulasan