Nakabayashi Therapy color L size 6 side pocket album

Sebelum PPN:
Rp419.900
Spesifikasi
Base PaperPolypropylene L size 3 rows x 2 rows, pocket 3 layers black embossed mount 20 sheets
Cover SpecificationCloth (cotton)
Dimensions, Height x Width x Thickness (mm)306x300x28
Mass (g)720
Number of Storage (sheets)L size 240
ROHS Directive (Corresponding to 10 Substances)Correspondence
Specification2 multipurpose large pockets
Storage Size6 pockets L
TypeWelding type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose the color that suits you best. Make every day healthy and happy !! Therapy Color Series
Feature
Choose the color that suits you best. Make every day healthy and happy !! Therapy Color Series

Ulasan Produk

Tidak ada ulasan