Nakabayashi Therapy color back-round book type P album 160

Sebelum PPN:
Rp269.900
Spesifikasi
Base Paper40 sheets of L size double pocket point seal mount
Cover SpecificationPrinted polypropylene
Dimensions, Height x Width x Thickness (mm)225x180x45
Mass (g)630
Number of Storage (sheets)L size 160
ROHS Directive (Corresponding to 10 Substances)Correspondence
Storage SizeL2 stage
TypeWireless binding

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Choose the color that suits you best. Make every day healthy and happy !! Therapy color series.
Feature
Choose the color that suits you best. Make every day healthy and happy !! Therapy color series.

Ulasan Produk

Tidak ada ulasan