Panasonic The Tap X 6 mouths

Sebelum PPN:
Rp349.900 - Rp409.900
Spesifikasi
Anti-trackingYes
ColorWhite
FunctionDouble coating, tracking resistant
Main Unit Dimensions, Width W x Depth D x Height H (mm)270x90x46
Number of Outlets6
Rated Capacity (W)1500
Rated Current (A)15
Rated Power (W)1500 or less
Rated Voltage (V)125
ShutterWaterproof and with dust cover
SpecificationSafety design door, outlet with packing, with snap cap
Where to UseIndoor use only

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Guards against heat, temporary splashes and dust ingress.
It is a double body that is resistant to heat.
It suppresses tracking caused by dust, etc., and is less likely to cause an electric shock.
Feature
Guards against heat, temporary splashes and dust ingress.
It is a double body that is resistant to heat.
It suppresses tracking caused by dust, etc., and is less likely to cause an electric shock.

Ulasan Produk

Tidak ada ulasan