Panasonic THE TAP X

Sebelum PPN:
Rp239.900 - Rp499.900
Spesifikasi
Anti-trackingYes
FunctionTracking prevention, flame resistance
Lightning GuardNone
MagnetNone
Outlet Type2P
Plug Shapeswing
Rated Capacity (W)1500
Rated Current (A)15
Rated Voltage (V)125
ShutterWater / dust prevention intrusion guard
SpecificationSafety design door / Outlet with packing
SwitchNone
USB PortNone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The world's first waterproof door that protects against temporary splashes and dust. The inner body is made of urea resin that is resistant to tracking, and the outer body is made of flame-retardant resin, making it a heat-resistant double body. The use of highly conductive materials reduces heat generation by approximately 24%. This is a new connection outlet that reduces heat generation. In addition, the bending strength (guaranteed value) of the base of the cord is doubled compared to conventional products. The cord is also double-insulated, and urea resin between the plug blades prevents tracking, and the plug has an extremely thin insulating coating that is difficult to peel off, reducing the risk of electric shock.
Feature
The world's first waterproof door that protects against temporary splashes and dust. The inner body is made of urea resin that is resistant to tracking, and the outer body is made of flame-retardant resin, making it a heat-resistant double body. The use of highly conductive materials reduces heat generation by approximately 24%. This is a new connection outlet that reduces heat generation. In addition, the bending strength (guaranteed value) of the base of the cord is doubled compared to conventional products. The cord is also double-insulated, and urea resin between the plug blades prevents tracking, and the plug has an extremely thin insulating coating that is difficult to peel off, reducing the risk of electric shock.

Ulasan Produk

Tidak ada ulasan